1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AMG250C-N03B
WATER SEPARATOR
MI ITEM #
07266298
MFR #
AMG250C-N03B
Price
$73.15
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AMG250C-N03B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AMG250C-N03B
WATER SEPARATOR
MI ITEM #
07266298
MFR #
AMG250C-N03B
Mfr description
AMG250C-N03B WATER SEPARATOR
Water Separator w/possible modular connection
Water removal rate: 99%
Max operating pressure: 1.0MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.15
/each
Add to Cart
Specifications
Dimensions
Body Size
250C
Port Size
3/8 NPT
Weight
0.55 kg
Details
Bowl Options
Metal Bowl With Sight Glass
Country of Origin
JP
Drain Type
Manual
Filter Type
Water Separator
Series
AMG
Thread Standard
NPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items