Motion
CG5N80SV-PS
CG5 CG5N80SV-PS with 80 mm Bore Size
Mi Item #07266310
MFR #CG5N80SV-PS
Price$101.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5N80SV-PS with 80 mm Bore Size
Mi Item #07266310
MFR #CG5N80SV-PS

Mfr description
CG5N80SV-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.35/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Manufacturer Catalog
  • Operating Pressure Range
    1 to 0.05 MPa
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CG5N80SV-PS
  • Series
    CG5
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)