Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Citrus Degreaser
Mi Item #07266371
MFR #1046806

Mfr description
ZUCIT128CA ZP CONC HD CITRS DEGSR & CLNR
  • Fresh citrus scent
  • Excellent for profession operations and home use
  • Versatile, can be used at full strength or diluted
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12.13 in.
  • Length
    6.02 in.
  • Overall Height
    10.25 in
  • Overall Width
    3.43 in
  • Package Size
    12 x 24 oz
  • Storage Dimension Height
    12.75 in
  • Storage Dimension Length
    12.25 in
  • Storage Dimension Width
    12.25 in
  • Weight
    8.75 lbs
  • Width
    6.02 in.

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Spray, wait 1 minute, wipe and rinse
  • Application Instructions
    appliances, grills, stovetops, tools, engines, fiberglass, aluminum, stainless steel, enamel, vent hoods, kitchen surfaces and floors
  • Certification
    none
  • Chemical Type
    Water Based
  • Cleaner Type
    Heavy Duty Citrus degreaser
  • Color
    Amber
  • Composition
    glycol ether, d-limonene, surfactants
  • Concentration
    Concentrated/RTU
  • Container Type
    Jug
  • ECCN
    EAR99
  • Flammability
    Non Flammable
  • Flash Point
    200°F Method: TCC
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3402.90.3001
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    21709017596
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Citrus
  • Solvent Free
    No
  • Surfaces Cleaned
    Stovetops, appliances, countertops, stainless steel, aluminum, porcelain
  • UPC_NO
    021709017595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)