Motion
CM2E25-40Z
CM2E25-40Z
Mi Item #07266378
MFR #CM2E25-40Z
Price$44.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2E25-40Z
Mi Item #07266378
MFR #CM2E25-40Z

Mfr description
CM2E25-40Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.06/each

Specifications

Dimensions

  • Stroke
    40

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2 Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)