Motion
SY7160-5LZD-C10

SMC CORP OF AMERICA
SY7160-5LZD-C10

Solenoid-operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, L Plug, Body Ported, 10 mm, Push to Connect Threads
Mi Item #07266406
MFR #SY7160-5LZD-C10
Price$76.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7160-5LZD-C10

Solenoid-operated Air Control Valve - 4-Way, 2 position single, 24 V dc, Single Solenoid, L Plug, Body Ported, 10 mm, Push to Connect Threads
Mi Item #07266406
MFR #SY7160-5LZD-C10

Mfr description
SY7160-5LZD-C10 MANIFOLD
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.31/each

Specifications

Dimensions

  • Inlet Size
    0.3937 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.3937 in, 10 mm
  • Port Size
    10 mm
  • Port Size - Exhaust
    0.3937 in
  • Subplate Port Size
    10 mm

Details

  • Actuation
    2 position single
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    4-Way
  • Flow Rate
    0.59 Cv
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.3937 in
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Return Type
    Spring
  • Series
    SY
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Thread Standard
    Push to Connect
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)