Specifications
Dimensions
- Compatible Tube Outer Diameter12 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Branch Tee
- SealNone
- SeriesKQ2
Overview
Mfr description
KQ2T11-00A-X35 FITTING
- Available in a wide variety of sizes, body styles, and thread types.
- Specially designed packaging provides positive sealing under pressure without reduced flow.
- This product is not intended for use in potable water systems