Motion
CDUJB10-10DM-F8BL

SMC CORP OF AMERICA
CDUJB10-10DM-F8BL

Cyl, Free Mount, Dbl Acting
Mi Item #07266679
MFR #CDUJB10-10DM-F8BL
Price$152.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB10-10DM-F8BL

Cyl, Free Mount, Dbl Acting
Mi Item #07266679
MFR #CDUJB10-10DM-F8BL

Mfr description
CDUJB10-10DM-F8BL CYL, FREE MT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    M (Rod End Male Thread)
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Cylinder Style
    Miniature Free Mount
  • Cylinder Suffix
    10DM-F8BL
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Built-In Magnet, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Type
    Male Thread
  • Series
    CUJ
  • Type
    Miniature Free Mount Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)