Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Cylinder StyleGuided
- Mounting TypeThrough Hole
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesNCX2
- TypeGuide Cylinder
Overview
Mfr description
NCX2N15-400 CYLINDER