Motion
SYJA5140-01N
Air Piloted Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #07267231
MFR #SYJA5140-01N
Price$45.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way, Base Mounted, 1/8 in
Mi Item #07267231
MFR #SYJA5140-01N

Mfr description
SYJA5140-01N VALVE
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 0.83dm3/(s·bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.87/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ5000
  • Manifold Port(s)
    0.1250 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Pilot Type
    Air Piloted
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)