Motion
126924
MI ITEM #07267314
MFR #126924
Price$32.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07267314
MFR #126924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.00/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Soils resulting from fire and smoke damage, or carbon and soot deposits, Heavy dirt and grease
  • Chemical Type
    Water Based detergent
  • Cleaner Type
    Soap
  • Color
    Lavender
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Food Grade
    A1, A4
  • Form
    Thin, Water-Based liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858126900
  • Package Quantity
    4 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Pleasant
  • Solvent Free
    Yes
  • Surfaces Cleaned
    concrete, masonry, brick, tile and industrial floors of all kinds
  • UPC_NO
    10690858126907

Overview

Mfr description
126924 ZEP A-ONE 4-1GL
  • Low foaming; Brighten surfaces; Versatile; USDA Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought