Specifications
Dimensions
- Center Distance4.0000 in
- Input Size1.5000 in
- Manufacturer Reducer Size40
- Maximum Output Torque5445 in-lbs @ 1750 rpm
- Output Size2.9375 in
- Ratio10:1
- Weight180 lbs
Details
- Input TypeSolid Shaft
- Manufacturer Catalog
- Max Input Horsepower23.88 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
Overview
Mfr description
SHV40A076-W8A REDUCER
- Sizes (center distance-inch): 1.5-28
- Standard Reduction Stages: Single, double, triple
- Interface: inch or metric
- Output Torque: Up to 2,900,000 in. lb (327,647 Nm)
- Gear Ratios: from 5:1 to 343,000:1 + custom
- Input Options: Solid shaft, Nema interface
- Output Shaft Options: Solid, hollow, + custom
- Backlash Options: Standard, low, zero
- Mounting Options: Dedicated mounting orientation
- Made to Order