Motion
VHS501-N06-X1

SMC CORP OF AMERICA
VHS501-N06-X1

Manual Mechanical Air Control Valve - 3/4 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #07267592
MFR #VHS501-N06-X1
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS501-N06-X1

Manual Mechanical Air Control Valve - 3/4 in Port, 3 Ports, 2 Position, Rotary Knob Operated
Mi Item #07267592
MFR #VHS501-N06-X1

Mfr description
VHS501-N06-X1 VALVE, HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Inlet Size
    3/4 NPT
  • Outlet Size
    3/4 NPT
  • Port 1 Size/Type
    3/4 NPT
  • Port 2 Size/Type
    3/4 NPT
  • Port Size
    3/4 in
  • Weight
    0.85807 lbs

Details

  • Actuator Type
    Rotary Knob
  • Flow Direction
    3-Way
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)