Motion
3214 E-ZNR

SKF
3214 E-ZNR

Angular Contact Bearing - With Snap Ring
MI ITEM #07267686
MFR #3214 E-ZNR
Price$554.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3214 E-ZNR

Angular Contact Bearing - With Snap Ring
MI ITEM #07267686
MFR #3214 E-ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$554.25/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
3214 E-ZNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought