Motion
MGPM25-50AZ-M9BWSDPC

SMC CORP OF AMERICA
MGPM25-50AZ-M9BWSDPC

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07267827
MFR #MGPM25-50AZ-M9BWSDPC
Price$425.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25-50AZ-M9BWSDPC

MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07267827
MFR #MGPM25-50AZ-M9BWSDPC

Mfr description
MGPM25-50AZ-M9BWSDPC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable, M12-4 Pin Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Lifting | Pushing
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)