1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GRG-VHM821-15-DD-140
Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0625 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #
07267925
MFR #
GRG-VHM821-15-DD-140
Price
$1,737.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GRG-VHM821-15-DD-140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GRG-VHM821-15-DD-140
Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0625 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output
MI ITEM #
07267925
MFR #
GRG-VHM821-15-DD-140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,737.99
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.0625 in
Input Size
0.8750 in
Output Size
1.0000 in
Ratio
15:1
Details
Input Type
C-Face Coupling
Output Direction
Double
Output Type
Solid
Overview
Mfr description
GRGV21003040.00 GEARBOX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought