Specifications
Dimensions
- Bore Diameter63 mm
- Stroke30 mm
Details
- Auto-SwitchJ79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeThrough Hole/Both Ends Tapped
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeDouble Rod
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)