Overview
Mfr description
VFN2120N-5B-02N-X36D
- Available in 4 options to accommodate different pressure ports
- Low power consumption of 0.5W
- 12mm stainless steel connector for waterproof sealing
- Port size: 1/4
Specifications
- Country of OriginUS
- Solenoid Supply Voltage24 V dc
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data