Motion
LUB-RDYKT125-111

NTN
LUB-RDYKT125-111

Gas Driven Single Point Lubrication Kit - Mobil,GRS XHP 222 Grease, 125 ml Grease Capacity
Mi Item #07268354
MFR #LUB-RDYKT125-111
Price$97.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
LUB-RDYKT125-111

Gas Driven Single Point Lubrication Kit - Mobil,GRS XHP 222 Grease, 125 ml Grease Capacity
Mi Item #07268354
MFR #LUB-RDYKT125-111

Mfr description
LUB-RDYKT125-111 LUBRICATOR KIT
  • The READY lubricator is the ideal economic solution for difficult, humid or explosive environments, or those environments exposed to corrosion or requiring maximum levels of hygiene.
  • The length of time for distribution of the grease is adjustable from 1 to 12 months very simply, via an activation wheel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.37/each

Specifications

Details

  • 360 Indicator Lights
    No
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    125 ml
  • Grease Type
    Mobil,GRS XHP 222
  • Lubricator Type
    Gas Driven
  • Pressure Build Up
    5 bar / 73 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)