Motion
WS81114
Thrust Bearing - 95 mm OD
Mi Item #07268521
MFR #WS81114
Price$79.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 95 mm OD
Mi Item #07268521
MFR #WS81114

Mfr description
WS81114
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.97/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    5.25 mm
  • Weight
    4.406 oz

Details

  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    WS811
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)