Motion
KGF-D-3205-RH-EE

THOMSON (ALTRA)
KGF-D-3205-RH-EE

KGF Ball Nut Only
Mi Item #07268554
MFR #KGF-D-3205-RH-EE
Price$698.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGF-D-3205-RH-EE

KGF Ball Nut Only
Mi Item #07268554
MFR #KGF-D-3205-RH-EE

Mfr description
KGF-D-3205-RH-EE NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.62/each

Specifications

Dimensions

  • Lead
    5 mm
  • Nominal Screw Diameter
    32 mm
  • Weight
    1.21 lbs

Details

  • Dynamic Load Capacity
    21.5 kN
  • Flange
    Included
  • Manufacturer Catalog
  • Material
    1.7131 (ESP 65)
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Optional
  • Return Style
    EUS
  • Static Load Capacity
    49.3 kN
  • Technical Specifications
  • Wiper
    Wiper Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)