Motion
RDQB50-30VAB-CJTC0539

SMC CORP OF AMERICA
RDQB50-30VAB-CJTC0539

Cylinder, COMPACT, KOREA SPL
Mi Item #07268557
MFR #RDQB50-30VAB-CJTC0539
Price$2,057.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQB50-30VAB-CJTC0539

Cylinder, COMPACT, KOREA SPL
Mi Item #07268557
MFR #RDQB50-30VAB-CJTC0539

Mfr description
RDQB50-30VAB-CJTC0539
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,057.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Body Type
    Compact
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    KR
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)