Motion
FWC752-3000E-B5-G

BOSTON GEAR
FWC752-3000E-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #07268641
MFR #FWC752-3000E-B5-G
Price$11,415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC752-3000E-B5-G

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #07268641
MFR #FWC752-3000E-B5-G

Mfr description
FWC752-3000EB5G WRM REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,415.83/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    3000:1
  • Ratio
    3000:1
  • Weight
    238.1 lbs, 108.001 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01376
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FWC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)