Motion
SNA207-22 SS

SHUSTER CORP
SNA207-22 SS

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07268673
MFR #SNA207-22 SS
Your Price$195.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA207-22 SS

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #07268673
MFR #SNA207-22 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$195.07/each(List $358.91)

Overview

Mfr description
SNA207-22 SS INSERT, ECC LOCK

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5775 lbf
  • Radial Static Load Capacity
    3420 lbf
  • Bearing Material
    Stainless Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text