Motion
SUC205 25MM

SHUSTER CORP
SUC205 25MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #07268674
MFR #SUC205 25MM
Price$154.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUC205 25MM

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, Medium Duty, Set Screw Locking
Mi Item #07268674
MFR #SUC205 25MM

Mfr description
SUC205 25MM STAINLESS INSERT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.1 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11 900 N
  • Radial Static Load Capacity
    7 490 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)