Motion
SUC206-18

SHUSTER CORP
SUC206-18

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
Mi Item #07268675
MFR #SUC206-18
Price$217.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUC206-18

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, Medium Duty, Set Screw Locking
Mi Item #07268675
MFR #SUC206-18

Mfr description
SUC206-18 1 1/8" STAINLESS INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4385 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)