Motion
SUC210 50MM

SHUSTER CORP
SUC210 50MM

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, Medium Duty, Set Screw Locking
Mi Item #07268677
MFR #SUC210 50MM
Price$322.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUC210 50MM

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, Medium Duty, Set Screw Locking
Mi Item #07268677
MFR #SUC210 50MM

Mfr description
SUC210 50MM STAINLESS INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    51.6 mm
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    35 100 N
  • Radial Static Load Capacity
    23 200 N
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)