Motion
VP544-5DZ1-03N-X538

SMC CORP OF AMERICA
VP544-5DZ1-03N-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07268981
MFR #VP544-5DZ1-03N-X538
Price$597.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544-5DZ1-03N-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #07268981
MFR #VP544-5DZ1-03N-X538

Mfr description
VP544-5DZ1-03N-X538
  • Safety standard ISO13849-1 for category 3 and 4
  • Dual residual pressure release valve with detection of main valve position
  • Type of actuation: NC (return spring)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.52/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    930 g

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)