Motion
UD129
Safety Glasse - Duramass Hard Coat, Clear Lens, Crystal Blue Frame/Temple Color, Polycarbonate
Mi Item #07269077
MFR #UD129
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Clear Lens, Crystal Blue Frame/Temple Color, Polycarbonate
Mi Item #07269077
MFR #UD129

Mfr description
UD129 USS DEFENSE DARK BLUE FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Details

  • Additional Details
    Temple Type: Bayonet;Nosebridge Material: TPR;Inner Packaging: Dozen Gravity Box;Ultraviolet Rays: 100%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Comfort Features
    Non-slip temple grips, Soft TPR nose pads
  • Description
    Swagger UD1 Series Safety Glasses with I/O Clear Mirror Lenses and Crystal Blue Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Crystal Blue
  • Frame Color Family
    Blue
  • Frame Style
    Wraparound
  • Frame Temple Color
    Crystal Blue
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    I;O Clear Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    UD129
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Swagger
  • Series
    Swagger (UD1)
  • Specialty Features
    Ballistic Impact Protection, Scratch Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Fixed
  • Temple Color
    Crystal Blue
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)