Specifications
Dimensions
- Size8.0000 in x 15.5000 in, 203.20 mm x 393.70 mm
Details
- Additional DetailsLens Material: PETG;Thickness: 0.0420 in;Dimensions: 8.0000 in x 15.5000 in
- DescriptionUniversal PETG Faceshield
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPlastic
- Manufacturer Stock Number486500
- Metal FrameNo
- TypeUniversal
- UV Protection99.9 %