Motion
LW218
Law® 2 Safety Glasse - Duramass Hard Coat, Blue Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #07269130
MFR #LW218
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Law® 2 Safety Glasse - Duramass Hard Coat, Blue Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #07269130
MFR #LW218

Mfr description
LW218 LAW 2 BLACK TPR BLUE MIRROR LENS
  • Dielectric, no metal parts
  • Single lens design with integral side shields for greater orbital seal
  • Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Weight
    21.3 g

Details

  • Additional Details
    Dielectric: Yes;ISO 12312-1 Blue Light: 15%;VLT%: 12;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, AS NZS 1337.1, CE EN166
  • Comfort Features
    Lightweight Frame, Soft Secure TPR Nose Piece, Soft TPR Temple Inserts
  • Description
    Law LW2 Series Blue Mirror lens safety glasses with smoke temples and black temple inserts
  • Fits Over Eyeglasses
    No
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Smoke
  • Frame Type
    Wraparound
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Blue
  • Lens Color Family
    Blue Mirror
  • Lens Material
    Polycarbonate
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    LW218
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Law
  • Series
    Law (LW2)
  • Specialty Features
    Dielectric, Hard Coat, Wraparound Lens
  • Standards Met
    ANSI, AS, CAN, CE EN166, CSA Z94.3, ISEA Z87.1-2025, NZS 1337.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868652187
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)