Motion
LW2130
Law® 2 Safety Glasse - Duramass Hard Coat, Green Lens, Green Frame/Temple Color, Polycarbonate
Mi Item #07269212
MFR #LW2130
Price$9.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Law® 2 Safety Glasse - Duramass Hard Coat, Green Lens, Green Frame/Temple Color, Polycarbonate
Mi Item #07269212
MFR #LW2130

Mfr description
LW2130 LAW 2 BLACK TPR FILTER 3.0
  • Dielectric, no metal parts
  • Single lens design with integral side shields for greater orbital seal
  • Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.29/each

Specifications

Dimensions

  • Weight
    21.3 g

Details

  • Additional Details
    Primary Temple Color: Green;CAN;CSA Z94.3: N;A;Secondary Temple Color: Black;Dielectric: Yes;Ultraviolet Rays: 100%;TAA Compliant: Yes;Eco-Friendly MFG: Yes
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Lightweight Frame, Soft Secure TPR Nose Piece, Soft TPR Temple Inserts
  • Description
    Law LW2 Series Green Filter 3.0 Lens Safety Glasses
  • Fits Over Eyeglasses
    No
  • Frame Color
    Green
  • Frame Color Family
    Green
  • Frame Style
    Wraparound
  • Frame Temple Color
    Green
  • Frame Type
    Wraparound
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Green
  • Lens Color Family
    Green Filter 3.0
  • Lens Material
    Polycarbonate
  • Lens Shade
    Green Filter 3.0
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    LW2130
  • Metal Frame
    No
  • Noisepiece Type
    Soft Secure TPR
  • Product Line
    Law
  • Series
    Law (LW2)
  • Specialty Features
    Dielectric, UV Protection, Wraparound Lens
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Green
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868281752
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)