Motion
B400X2-3/16
Keyless Bushings - B400 Series, 2.1875 in ID, 3.5430 in OD, 1.2600 in LTB
Mi Item #07269276
MFR #B400X2-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.1875 in ID, 3.5430 in OD, 1.2600 in LTB
Mi Item #07269276
MFR #B400X2-3/16

Mfr description
B400X2-3/16 KEYLESS LOCKING ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Length Through Bore  
    1.2600 in
  • Outside Diameter  
    3.5430 in
  • Screw Size
    M8 x 22

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    14
  • Series
    B400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)