Motion
38DCSH

LIFT-ALL
38DCSH

3/8" G80 / G100 CE CLEVLOK SLING HOOK
Mi Item #07269295
MFR #38DCSH
Price$136.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
38DCSH

3/8" G80 / G100 CE CLEVLOK SLING HOOK
Mi Item #07269295
MFR #38DCSH

Mfr description
38DCSH 3/8" CLEVIS SLING HOOK
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.45/each

Specifications

Dimensions

  • Weight
    2.28 lb
  • Working Load Limit
    8800 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886745936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)