Motion
CDM2E40-85AZ
40 mm Bore Diameter, 85 Stroke Length
MI ITEM #07269356
MFR #CDM2E40-85AZ
List Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diameter, 85 Stroke Length
MI ITEM #07269356
MFR #CDM2E40-85AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.87/each for your price

Overview

Mfr description
CDM2E40-85AZ

Specifications

  • Bore Diameter
  • Stroke
    85
  • Body Material
    Stainless Steel
  • Manufacturer Catalog
  • Spec Sheet
  • Installation Instructions
  • Series
    CM2
  • Type
    Pneumatic
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text