Motion
PWKR62-2RS-RR-XL

INA (SCHAEFFLER)
PWKR62-2RS-RR-XL

Crowned Cam Follower - 24 mm Stud Dia, 1-15/16 in Stud Length
Mi Item #07269618
MFR #PWKR62-2RS-RR-XL
Price$720.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWKR62-2RS-RR-XL

Crowned Cam Follower - 24 mm Stud Dia, 1-15/16 in Stud Length
Mi Item #07269618
MFR #PWKR62-2RS-RR-XL

Mfr description
PWKR62-2RS-RR-XL CAM & YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.90/each

Specifications

Dimensions

  • Outside Diameter
    2-7/16 in
  • Overall Width
    3-1/8 in
  • Stud Diameter  
    24 mm
  • Stud Length  
    1-15/16 in
  • Thread Length
    15/16 in
  • Thread Size
    M24 x 1,5
  • Torque
    162.242 ft-lbs
  • Weight
    1.645 lbs

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    10004.496 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)