Motion
35A21H X 5/8 IN

PEER CHAIN
35A21H X 5/8 IN

A-Plate Sprocket - 35 / 3/8 in, A Hub, 21 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #07271092
MFR #35A21H X 5/8 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35A21H X 5/8 IN

A-Plate Sprocket - 35 / 3/8 in, A Hub, 21 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #07271092
MFR #35A21H X 5/8 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35A21H X 5/8" OIL DIPPED SPROCKET

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    35 / 3/8 in
  • Number Of Teeth
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Hub Style
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text