Motion
J52219
Socket Set - Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Number of Sockets: 205 PC
Mi Item #07271218
MFR #J52219
Price$139.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Number of Sockets: 205 PC
Mi Item #07271218
MFR #J52219

Mfr description
J52219 1/4 DRIVE 22 PIECE SOCKET SET
  • Includes: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
  • 1/4-inch Drive, 6-point Sockets
  • Full polish finish provides corrosion resistance and easy to clean surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.53/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Number Of Pieces
    22
  • Number of Sockets
    205 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679125189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)