Motion
5205 200/1 WR 182TC STD

HUB CITY INC
5205 200/1 WR 182TC STD

5205 200/1 WR 182TC STD. Right Angle Worm Gear Speed Reducer - Double Reduction, 200:1 Ratio, 5.16 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #07271428
MFR #5205 200/1 WR 182TC STD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
5205 200/1 WR 182TC STD

5205 200/1 WR 182TC STD. Right Angle Worm Gear Speed Reducer - Double Reduction, 200:1 Ratio, 5.16 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
Mi Item #07271428
MFR #5205 200/1 WR 182TC STD

Mfr description
0230-40085 5205/200 182TC REDUCER
  • Cast Iron Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    5205
  • Maximum Output RPM
    8.75 rpm
  • Maximum Output Torque
    19380 in-lbs @ 8.75 output rpm
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    200:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    30 in
  • Shipping Dimensions Length
    48 in
  • Shipping Dimensions Width
    24 in
  • Weight
    208 lbs

Details

  • CAD Drawing
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-40085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961012647
  • Max Input Horsepower
    4.350 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    5200
  • UPC_NO
    662961012647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)