Motion
SV1-10-4-6T-115AG

VICKERS BY DANFOSS
SV1-10-4-6T-115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #07271564
MFR #SV1-10-4-6T-115AG
Price$568.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV1-10-4-6T-115AG

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #07271564
MFR #SV1-10-4-6T-115AG

Mfr description
SV1-10-4-6T-115AG CARTRIDGE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.00/each

Specifications

Dimensions

  • Overall Height
    5.7500 in, 146.05 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Overall Width
    2.0000 in, 50.80 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    4
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)