Specifications
Dimensions
- Male Thread SizeM5x0.80 mm
- Outside Diameter10 mm
- Overall Length18 mm
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity1.86 kN
- Static Load Capacity4.71 kN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)