Motion
P-212-H
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #07271577
MFR #P-212-H
Price$94.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
Mi Item #07271577
MFR #P-212-H

Mfr description
P212-HT PILLOW BLOCK HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.78/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7500 in
  • Base Width
    2.4219 in
  • Bolt Center To Center Length
    7.2500 in
  • Bolt Size
    0.6250 in
  • Compatible Bore Diameter
    2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 60 mm
  • Overall Height  
    5.5625 in
  • Overall Length  
    9.4375 in

Details

  • Bore Type
    Straight
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590633876
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)