Motion
62912 447DL-18"X36' TAPE

3M
62912 447DL-18"X36' TAPE

Film Tape - Length: 36 yd, Width: 18 in, Gray
MI ITEM #07271920
MFR #62912 447DL-18"X36' TAPE
Your Price$1,317.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62912 447DL-18"X36' TAPE

Film Tape - Length: 36 yd, Width: 18 in, Gray
MI ITEM #07271920
MFR #62912 447DL-18"X36' TAPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,317.54/each(List $1,515.17)

Overview

Mfr description
62912 447DL-18"X36' TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
  • Specially formulated for clean removal from plate and print cylinder or sleeve
  • High adhesion helps reduce plate edge lifting

Specifications

  • Backing Material
    Solid Vinyl
  • Adhesive Material
    Soft Rubber
  • Color
    Gray
  • Length
    36 yd
  • Width
    18 in
  • Manufacturer Upc Number
    00021200629129
  • UPC_NO
    00021200629129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought