Motion
XPB2410
Metric Super X-Power V-Belt - XPB Section, 16 mm Top Width, 1 Strand, 172 in Nominal Outside Length, Cogged
Mi Item #07272577
MFR #XPB2410
Price$112.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super X-Power V-Belt - XPB Section, 16 mm Top Width, 1 Strand, 172 in Nominal Outside Length, Cogged
Mi Item #07272577
MFR #XPB2410

Mfr description
XPB2410 BELT
  • High power transmission
  • Extremely low stretch
  • Improved maintenance intervals – low maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.84/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    172 in
  • Pitch Length
    2410 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    16 mm
  • Weight
    1.03 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Cogged
  • Construction Type
    Raw Edge, Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 248 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    XPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)