Specifications
Dimensions
- Weight0.107 lb
Details
- Hazard TypeSilica
- Manufacturer Upc Number00051131373853
- Product TypesAdapter
- Series/System CompatibilityTR-600
- Standards MetNIOSH Approved
- UPC_NO00051131373853
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)