Specifications
Dimensions
- Width23.69
Details
- Country of OriginUS
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225A24POMN
- Product TypesFlat Top Belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)