Motion
9502-L
9502-L North Of 49 Glove Thins Lined - L, Black/Tan
Mi Item #07272749
MFR #9502-L
Price$63.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9502-L North Of 49 Glove Thins Lined - L, Black/Tan
Mi Item #07272749
MFR #9502-L

Mfr description
9502-L NORTH OF 49 GLOVE
  • 3M Thinsulate™ C150 lining
  • Water-resistant Hy+Dry barrier
  • Dryhide™ water-resistant premium sheepskin leather palm and hooded fingertips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.76/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    13
  • Size
    L

Details

  • Color
    Black, Tan
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.5000
  • Lining Material
    Thermal
  • Manufacturer Upc Number
    065537812519
  • Material Type
    General Purpose Gloves
  • Palm Features
    Sheepskin
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537812519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)