Motion
MEC0310031

GARLOCK KLOZURE
MEC0310031

Oil Seal - 1.969 in Shaft Dia., 2.756 in OD, 0.394 in Overall Width, GYLON® Lip Material
MI ITEM #07272829
MFR #MEC0310031
Your Price$171.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC0310031

Oil Seal - 1.969 in Shaft Dia., 2.756 in OD, 0.394 in Overall Width, GYLON® Lip Material
MI ITEM #07272829
MFR #MEC0310031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.78/each(List $200.31)

Overview

Mfr description
PS-SEAL GYLON BLACK 50MM 70MM 10MM

Specifications

  • Shaft Diameter
    1.969 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.394 in
  • Seal Type
    Single Lip
  • Lip Material
    GYLON®
  • Pressure Tolerance
    145 psi;10 bar
  • For Use With
    Oil
  • Manufacturer Upc Number
    717744867911
  • Max Pressure
    145 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Manufacturer Catalog Number
    MEC03-10031
  • Maximum Temperature
    399 °F
  • Minimum Temperature
    -30 °C, -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text