Motion
PLR603
DrainBlocker® Drain Cover - Application: Non-Weight Bearing, 36 in L, 36 in W
MI ITEM #07272839
MFR #PLR603
Price$1,083.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DrainBlocker® Drain Cover - Application: Non-Weight Bearing, 36 in L, 36 in W
MI ITEM #07272839
MFR #PLR603

Mfr description
PLR603 RAPID RESPONE DRAIN COVER
  • Affordable design helps you meet spill plan requirements without buying more cover than you need
  • Specially designed to work in emergency spill applications; mount on a wall (bracket sold separately) or store in a spill kit
  • Polypropylene top layer prevents drain cover from stretching or tearing when you pick it up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.86/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    36 in

Details

  • Application
    Non-Weight Bearing
  • Material
    •Top - Polypropylene•Bottom - Polyurethane
  • Product Type
    Storm & Sewer Drain Guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)