Overview
Mfr description
UESTX10-32 2" ACCU-LOC CONCENTRIC COLLAR
Specifications
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUESTX10-32
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data