Specifications
Details
- Air Flow635.66 scfm
- Fluid TypeAir
- Maximum Air Flow635.66 scfm
- Maximum Operating Pressure123 psi
- Outlet Port Thread TypeNPT
- Product TypePilot Operated Air Regulators
- Relief FunctionRelieving
- Supply TypeInternal Pilot
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)